Check Availability
  • MONSTER 

    Screw Machine Drill Bit, 5/64", Solid Carbide, Bright, List Number 460

  • Item # 36XK13
  • Mfr. Model # 460-100781
Screw Machine Drill Bit, 5/64", Solid Carbide, Bright, List Number 460
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

High-performance carbide can achieve a high penetration rate to help create rounder, straighter holes
Show More Close
 

Technical Specifications

Item # 36XK13
Mfr. Model # 460-100781
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/64"
Decimal Equivalent 0.0781
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Shank Type Straight
Flute Type Spiral
Coolant Through No
Overall Length 1-11/16"
Cutting Direction Right Hand
Grade C2 Sub-Micron Solid Carbide
Shank Dia. 5/64"
Flute Length 11/16"
Point Type 4-Facet
List Number 460
Application Precision Drilling In Cast Iron, Stainless Steel, Tool Steel, Titanium and Nickel Alloys
Number of Flutes 2
Sizes Included 5/64"
Depth:Dia. Ratio 9xD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.