Check Availability
  • MONSTER MOTION SAFETY BY CHECKERS 

    Wheel Chock, Roll Off Dumpsters, Style: Single Dumpster Shoe, Urethane

  • Item # 54TV22
  • Mfr. Model # DS6-Y
Wheel Chock, Roll Off Dumpsters, Style: Single Dumpster Shoe, Urethane Dumpster Shoe,Roll Off Dumpster,6" Tire Dumpster Shoe,Roll Off Dumpster,6" Tire Dumpster Shoe,Roll Off Dumpster,6" Tire Dumpster Shoe,Roll Off Dumpster,6" Tire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TV22
Mfr. Model # DS6-Y
UNSPSC #24101808
Shipping Weight 15.0 lbs
Country of Origin USA *
Primary Wheel Chock Application Roll Off Dumpsters
Width 15-13/64"
Height 17-45/64"
Depth 50-51/64"
Wheel Chock Material Urethane
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single Dumpster Shoe
Max. Vehicle Weight Not Rated
Item Wheel Chock
Color Yellow
Max. Tire Diameter 6"
Wheel Chock Base Tread Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Iran , North Korea , Lebanon , Libya , Sudan , Somalia and Syria .

This item is restricted for international sale.

Alternate Search Terms