Check Availability
  • MONSTER MOTION SAFETY BY CHECKERS 

    Wheel Chock, General Purpose, Style: Single, Rubber

  • Item # 471F63
  • Mfr. Model # 4121-20
Wheel Chock, General Purpose, Style: Single, Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471F63
Mfr. Model # 4121-20
UNSPSC #24101808
Shipping Weight 20.0 lbs
Country of Origin USA *
Primary Wheel Chock Application General Purpose
Width 8"
Height 5"
Depth 20"
Wheel Chock Material Rubber
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight 10,000 lb.
Item Wheel Chock
Color Black
Standards OSHA 1910.178k
Includes Eyebolt
Max. Tire Diameter 55"
Wheel Chock Base Tread Grooved
* This product's country of origin is subject to change

Welcome Sign In