Check Availability
  • MONSTER MOTION SAFETY BY CHECKERS 

    Wheel Chock, General Purpose, Style: Single, Urethane

  • Item # 437T73
  • Mfr. Model # UC1210
Wheel Chock, General Purpose, Style: Single, Urethane
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T73
Mfr. Model # UC1210
UNSPSC #24101808
Shipping Weight 25.0 lbs
Country of Origin USA *
Primary Wheel Chock Application General Purpose
Width 14"
Height 14"
Depth 17"
Wheel Chock Material Urethane
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight 60,000 lb.
Item Wheel Chock
Color Orange
Max. Tire Diameter 65"
Wheel Chock Base Tread Grooved
* This product's country of origin is subject to change

Welcome Sign In