Check Availability
  • MONSTER MOTION SAFETY BY CHECKERS 

    Wheel Chock, General Purpose, Style: Single, Urethane

  • Item # 437T71
  • Mfr. Model # UC1600
Wheel Chock, General Purpose, Style: Single, Urethane
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T71
Mfr. Model # UC1600
UNSPSC #24101808
Shipping Weight 4.0 lbs
Country of Origin USA *
Primary Wheel Chock Application General Purpose
Width 8"
Height 8"
Depth 11"
Wheel Chock Material Urethane
Wheel Chock Surface Tread Grooved
Wheel Chock Style Single
Max. Vehicle Weight 40,000 lb.
Item Wheel Chock
Color Orange
Max. Tire Diameter 35"
Wheel Chock Base Tread Grooved
* This product's country of origin is subject to change

Compliance and Restrictions