Check Availability
  • MONSTER MOTION SAFETY BY CHECKERS 

    Landing Pad, For Use With Roll Off Dumpsters, 14-59/64" Width

  • Item # 54TV24
  • Mfr. Model # DSLP175-Y
Landing Pad, For Use With Roll Off Dumpsters, 14-59/64" Width Front Landing Pad,For Roll Off Dumpster
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TV24
Mfr. Model # DSLP175-Y
UNSPSC #24101808
Shipping Weight 4.0 lbs
Country of Origin USA *
Wheel Chock Accessory Item Landing Pad
For Use With Roll Off Dumpsters
Material Urethane
Color Yellow
Width 14-59/64"
Height 7-5/8"
Depth 30-13/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Iran , North Korea , Lebanon , Libya , Sudan , Somalia and Syria .

This item is restricted for international sale.