Check Availability
  • MONSTER MOTION SAFETY BY CHECKERS 

    Chock Holder, For Use With 1900 Series Monster(R) Chocks, 36" Width

  • Item # 5NHP0
  • Mfr. Model # MC1900
Chock Holder, For Use With 1900 Series Monster(R) Chocks, 36" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a primer finish and weighing 16 lb., this mounting bracket is designed to hold two wheel chocks. Use it with Checkers Monster Chocks™ No. 21ZF78, 21ZF79, 21ZF80, 21ZF81, and 21ZF82. Mounting hardware is available separately.
Show More Close
 

Technical Specifications

Item # 5NHP0
Mfr. Model # MC1900
UNSPSC #24101808
Catalog Page 1130
Shipping Weight 18.8 lbs
Country of Origin USA *
Wheel Chock Accessory Item Chock Holder
For Use With 1900 Series Monster(R) Chocks
Material Steel
Color Steel
Width 36"
Height 5"
Depth 6"
Includes Universal Dual Mounting Bracket, holds two each of MC Series Wheel Chocks.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.