Check Availability
  • MONSTER 

    Carbide Bur Set, Double Cut, 1/8 in, 9 pc

  • Item # 22XX82
  • Mfr. Model # 310-120007
Carbide Bur Set, Double Cut, 1/8 in, 9 pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 22XX82
Mfr. Model # 310-120007
UNSPSC #23172001
Catalog Page 2299
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Carbide Bur Set
Type Double Cut
Shank Size (In.) 1/8
Number of Pieces 9
Tool Material Carbide
Includes Trade Number: SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms