Check Availability
  • MONSTER 

    Ball End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, TiCN, 223

  • Item # 45XV54
  • Mfr. Model # 223-001112
Ball End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, TiCN, 223
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45XV54
Mfr. Model # 223-001112
UNSPSC #23172005
Shipping Weight 0.222 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number 223
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1"
End Mill Cutting Type Center
Overall Length 3"
Finish TiCN
Shank Type Straight
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.