Check Availability
  • MONSTER 

    5/8" Carbide Bur, Oval, Double Cut, SE-6

  • Item # 22YC18
  • Mfr. Model # 310-002108
5/8" Carbide Bur, Oval, Double Cut, SE-6 Carbide Bur,Oval,5/8",Double Cut,SE-6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This double-cut carbide bur is designed for use on steel, stainless steel, high-temperature alloys, and cast iron.
Show More Close
 

Technical Specifications

Item # 22YC18
Mfr. Model # 310-002108
UNSPSC #23172001
Catalog Page 2297
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Carbide Bur
Shape Oval
Cutter Dia. 5/8"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 1"
Cutting Edge Type Double Cut
Shank Material Steel
Trade Number SE-6
Application Metalworking, Contouring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms