Check Availability
  • MONSTER 

    3/16" Carbide Bur, Oval, Double Cut, SE-11

  • Item # 22YE09
  • Mfr. Model # 310-004128
3/16" Carbide Bur, Oval, Double Cut, SE-11 Carbide Bur,Oval,3/16",Double Cut,SE-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This double-cut carbide bur is designed for use on steel, stainless steel, high-temperature alloys, and cast iron.
Show More Close
 

Technical Specifications

Item # 22YE09
Mfr. Model # 310-004128
UNSPSC #23172001
Catalog Page 2297
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Oval
Cutter Dia. 3/16"
Shank Size 1/4"
Overall Length 2"
Length of Cut 5/16"
Cutting Edge Type Double Cut
Angle 14 Degrees
Shank Material Carbide
Trade Number SE-11
Application Metalworking, Contouring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms