Check Availability
  • MONSTER 

    3/16" Carbide Bur, Oval, Double Cut, SE-53

  • Item # 22YC12
  • Mfr. Model # 310-002101
3/16" Carbide Bur, Oval, Double Cut, SE-53 Carbide Bur,Oval,3/16",Double Cut,SE-53
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This double-cut carbide bur is designed for use on steel, stainless steel, high-temperature alloys, and cast iron.
Show More Close
 

Technical Specifications

Item # 22YC12
Mfr. Model # 310-002101
UNSPSC #23172001
Catalog Page 2297
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Oval
Cutter Dia. 3/16"
Shank Size 1/8"
Overall Length 1-11/16"
Length of Cut 9/32"
Cutting Edge Type Double Cut
Shank Material Carbide
Trade Number SE-53
Application Metalworking, Contouring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms