Check Availability
  • MONSTER 

    21 Pc Twist Drill Set, Solid Carbide, AlTiN

  • Item # 45YJ54
  • Mfr. Model # 450-000021B
21 Pc Twist Drill Set, Solid Carbide, AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Monster Tool Co.® right-handed, split-point drills are designed for nonferrous alloys, cast iron, plastics, aluminum, and highly-abrasive materials such as stainless steel.
Show More Close
 

Technical Specifications

Item # 45YJ54
Mfr. Model # 450-000021B
UNSPSC #27112801
Catalog Page 2243
Shipping Weight 1.91 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit Set
Item Twist Drill Set
Cutting Direction Right Hand
Drill Bit Material Solid Carbide
Drill Bit Dimension Type Fractional Inch
Number of Pieces 21
Drill Bit Size 1/16"-3/8" by 1/64"
Drill Bit Point Angle 118 Degrees
Drill Bit Finish AlTiN
List Number 450
Point Type Split Point
Shank Dia. 1/16"-3/8"
Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
Includes Plastic Index Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.