Check Availability
  • MONSTER 

    1/8" Shank Dia. 60° Angle Double End Solid Carbide Engraving Tool

  • Item # 403F43
  • Mfr. Model # 726-125150
1/8" Shank Dia. 60° Angle Double End Solid Carbide Engraving Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 403F43
Mfr. Model # 726-125150
UNSPSC #23153303
Shipping Weight 0.018 lbs
Country of Origin USA *
Item Engraving Tool
End Double
Material Solid Carbide
Shape Conical
Tip Dia. 0.008
Shank Dia. 1/8"
Angle 60 Degrees
Length of Cut 3/8"
Split Length 3/8"
Overall Length 2"
Number of Flutes 1
Cutting Direction Right Hand
Finish Unfinished
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms