Check Availability
  • MONSTER 

    1/8" Carbide Bur, Oval, Double Cut, SE-41 L2

  • Item # 22YE20
  • Mfr. Model # 310-006200
1/8" Carbide Bur, Oval, Double Cut, SE-41 L2 Carbide Bur,Oval,1/8",Double Cut,SE-41L2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This oval carbide bur is designed for use in contouring applications.
Show More Close
 

Technical Specifications

Item # 22YE20
Mfr. Model # 310-006200
UNSPSC #23172001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carbide Bur
Shape Oval
Cutter Dia. 1/8"
Shank Size 1/8"
Overall Length 2"
Length of Cut 7/32"
Cutting Edge Type Double Cut
Angle 14 Degrees
Shank Material Carbide
Trade Number SE-41 L2
Application Metalworking, Contouring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms