Check Availability
  • MONSTER 

    1/4" Carbide Bur, Oval, Double Cut, SE-1 L6

  • Item # 22YD79
  • Mfr. Model # 310-002713
1/4" Carbide Bur, Oval, Double Cut, SE-1 L6 Carbide Bur,Oval,1/4",Double Cut,SE-1L6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This oval carbide bur is designed for use in contouring applications.
Show More Close
 

Technical Specifications

Item # 22YD79
Mfr. Model # 310-002713
UNSPSC #23172001
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Carbide Bur
Shape Oval
Cutter Dia. 1/4"
Shank Size 1/4"
Overall Length 6-1/4"
Length of Cut 3/8"
Cutting Edge Type Double Cut
Angle 14 Degrees
Shank Material Carbide
Trade Number SE-1 L6
Application Metalworking, Contouring and Hard To Reach Areas
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms