Check Availability
  • MONSTER 

    1/4" Carbide Bur, Oval, Double Cut, SE-51

  • Item # 22YC14
  • Mfr. Model # 310-002103
1/4" Carbide Bur, Oval, Double Cut, SE-51 Carbide Bur,Oval,1/4",Double Cut,SE-51
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This double-cut carbide bur is designed for use on steel, stainless steel, high-temperature alloys, and cast iron.
Show More Close
 

Technical Specifications

Item # 22YC14
Mfr. Model # 310-002103
UNSPSC #23172001
Catalog Page 2297
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Carbide Bur
Shape Oval
Cutter Dia. 1/4"
Shank Size 1/8"
Overall Length 1-7/8"
Length of Cut 3/8"
Cutting Edge Type Double Cut
Shank Material Carbide
Trade Number SE-51
Application Metalworking, Contouring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms