Check Availability
  • MONROE PMP 

    Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Included

  • Item # 4LAP8
  • Mfr. Model # PH-0314
Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAP8
Mfr. Model # PH-0314
UNSPSC #31162801
Shipping Weight 0.45 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) Y
Mounting Type Unthreaded Through Holes
Material Steel
Finish Polished Zinc
Mounting Hole Center to Center 3-5/8"
Vert. Mounting Hole Ctr. to Ctr. 2-15/16"
Grip Dia. 11/32"
Screw Size 10
Load Capacity 150 lb.
Color Silver
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In