Check Availability
  • MONROE PMP 

    Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Included

  • Item # 4LAP7
  • Mfr. Model # PH-0313
Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAP7
Mfr. Model # PH-0313
UNSPSC #31162801
Shipping Weight 0.21 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) Y
Mounting Type Unthreaded Through Holes
Material Steel
Finish Polished Zinc
Mounting Hole Center to Center 2-11/16"
Vert. Mounting Hole Ctr. to Ctr. 2"
Grip Dia. 1/4"
Screw Size 6
Load Capacity 100 lb.
Color Silver
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In