Check Availability
  • MONROE PMP 

    Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Not Included

  • Item # 4LAP6
  • Mfr. Model # PH-0312
Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAP6
Mfr. Model # PH-0312
UNSPSC #31162801
Shipping Weight 1.15 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) Y
Mounting Type Unthreaded Through Holes
Material Steel
Finish Polished Zinc
Mounting Hole Center to Center 7-29/64"
Vert. Mounting Hole Ctr. to Ctr. 2-23/64"
Grip Dia. 51/64"
Screw Size 10
Load Capacity 440 lb.
Color Silver
Hardware Not Included
Operating Temp. -4 Degrees to 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions