Check Availability
  • MONROE PMP 

    Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Not Included

  • Item # 4LAP5
  • Mfr. Model # PH-0311
Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This MONROE PMP folding pull handle is typically used to open and close doors and drawers in residential and industrial applications.

• Zinc-plated steel resists corrosion
• Mounting hardware sold separately
Show More Close
 

Technical Specifications

Item # 4LAP5
Mfr. Model # PH-0311
UNSPSC #31162801
Catalog Page 2013
Shipping Weight 0.7 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) Y
Mounting Type Unthreaded Through Holes
Material Steel
Finish Polished Zinc
Mounting Hole Center to Center 4-17/32"
Vert. Mounting Hole Ctr. to Ctr. 2-3/8"
Grip Dia. 51/64"
Screw Size 10
Load Capacity 992 lb.
Color Silver
Hardware Not Included
Operating Temp. -4 Degrees to 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions