Check Availability
  • MONROE PMP 

    Steel Folding Pull Handle with Polished Nickel Finish, Silver; Hardware Not Included

  • Item # 4LAN2
  • Mfr. Model # PH-0299
Steel Folding Pull Handle with Polished Nickel Finish, Silver; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAN2
Mfr. Model # PH-0299
UNSPSC #31162801
Catalog Page 2013
Shipping Weight 0.6 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material Steel
Finish Polished Nickel
Mounting Hole Center to Center 3-3/8"
Vert. Mounting Hole Ctr. to Ctr. 2-7/8"
Grip Dia. 5/8"
Screw Size 1/4
Color Silver
Grip Height 61/64"
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions