Check Availability
  • MONROE PMP 

    Steel Folding Pull Handle with Polished Zinc Finish, Black; Hardware Not Included

  • Item # 4LAK8
  • Mfr. Model # PH-0287
Steel Folding Pull Handle with Polished Zinc Finish, Black; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAK8
Mfr. Model # PH-0287
UNSPSC #31162801
Catalog Page 2018
Shipping Weight 0.4 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material Steel
Finish Polished Zinc
Mounting Hole Center to Center 3-25/32"
Vert. Mounting Hole Ctr. to Ctr. 2-7/8"
Grip Dia. 5/16"
Screw Size 10
Overall Length 3-25/64"
Overall Width 2-57/64"
Color Black
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In