Check Availability
  • MONROE PMP 

    Steel Folding Pull Handle with Powder Coated Finish, Black; Hardware Included

  • Item # 4LAK1
  • Mfr. Model # PH-0280
Steel Folding Pull Handle with Powder Coated Finish, Black; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAK1
Mfr. Model # PH-0280
UNSPSC #31162801
Shipping Weight 0.18 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Clips/Fasteners
Material Steel
Finish Powder Coated
Mounting Hole Center to Center 5-3/4"
Projection 1-15/16"
Grip Dia. 9/16"
Screw Size 8
Color Black
Handle Stop 180 Degrees
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions