Check Availability
  • MONROE PMP 

    Screw Mount Utility Hook, 1 Hook(s), Steel, 1 EA

  • Item # 4HDW5
  • Mfr. Model # 4HDW5
Screw Mount Utility Hook, 1 Hook(s), Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall hook features steel construction.
Show More Close
 

Technical Specifications

Item # 4HDW5
Mfr. Model # 4HDW5
UNSPSC #31162609
Shipping Weight 0.18 lbs
Country of Origin China *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Steel
Hook Finish Zinc
Hook Height 3-3/4"
Hook Base Width 9/16"
Projection 1-3/4"
Hook Eye Inside H 1"
Hook Eye Inside W 1"
Depth 1-3/4"
Includes #12 Screw
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions