Check Availability
  • MONROE PMP 

    Screw Mount Utility Hook, 1 Hook(s), Steel, 1 EA

  • Item # 4HDW1
  • Mfr. Model # 4HDW1
Screw Mount Utility Hook, 1 Hook(s), Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall hook features steel construction.
Show More Close
 

Technical Specifications

Item # 4HDW1
Mfr. Model # 4HDW1
UNSPSC #31162609
Shipping Weight 0.53 lbs
Country of Origin China *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Steel
Hook Finish Powder Coated
Working Load Limit 50 lb.
Hook Height 6-1/2"
Hook Base Width 1-1/16"
Projection 4-1/4"
Color White
Hook Eye Inside H 3-1/8"
Hook Eye Inside W 3-1/8"
Depth 4-1/4"
Hardware Not included
* This product's country of origin is subject to change

Compliance and Restrictions