Check Availability
  • MONROE PMP 

    Recessed Folding Pull Handle,Steel

  • Item # 4LAP3
  • Mfr. Model # PH-0309
Recessed Folding Pull Handle,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAP3
Mfr. Model # PH-0309
UNSPSC #31162801
Shipping Weight 1.2 lbs
Country of Origin China *
Item Recessed Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material Steel
Finish Matte
Cutout Height 3-29/32"
Cutout Width 5-3/4"
Mounting Hole Center to Center 3-3/4"
Vert. Mounting Hole Ctr. to Ctr. 5"
Screw Size #10
Grip Dia. 3/4"
Projection 21/32"
Color Black
Hardware Not Included
Operating Temp. -40 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions