Check Availability
  • MONROE PMP 

    Recessed Folding Pull Handle, Steel

  • Item # 4LAP1
  • Mfr. Model # PH-0307
Recessed Folding Pull Handle, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAP1
Mfr. Model # PH-0307
UNSPSC #31162801
Shipping Weight 0.75 lbs
Country of Origin China *
Item Recessed Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material Steel
Finish Polished Zinc
Cutout Height 3"
Cutout Width 5-1/16"
Mounting Hole Center to Center 3"
Vert. Mounting Hole Ctr. to Ctr. 4"
Screw Size #10
Grip Dia. 3/4"
Projection 19/64"
Color Silver
Hardware Not Included
Operating Temp. -40 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Welcome Sign In