Check Availability
  • MONROE PMP 

    Polyethylene Folding Pull Handle with Powder Coated Finish, Black; Hardware Included

  • Item # 4LAK4
  • Mfr. Model # PH-0283
Polyethylene Folding Pull Handle with Powder Coated Finish, Black; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAK4
Mfr. Model # PH-0283
UNSPSC #31162801
Shipping Weight 0.12 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Clips/Fasteners
Material Polyethylene
Finish Powder Coated
Mounting Hole Center to Center 4-1/8"
Projection 2-23/64"
Grip Dia. 15/16"
Screw Size 6
Color Black
Grip Height 5/8"
Handle Stop 180 Degrees
Hardware Included
Operating Temp. 40 Degrees to 80 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In