Check Availability
  • MONROE PMP 

    Magnetic Non-locking Glass Door Magnetic Catch, 1-3/32"H x 1-19/32"

  • Item # 4FCW8
  • Mfr. Model # 4FCW8
Magnetic Non-locking Glass Door Magnetic Catch, 1-3/32"H x 1-19/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Push-to-open/close catch is specifically designed to be used on glass doors to help prevent the accidents that can happen due to accidental opening. The magnetic catch grabs hold of the included strike plate to keep the door closed, but can be disengaged with just a gentle push, allowing easy door opening. Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 4FCW8
Mfr. Model # 4FCW8
UNSPSC #31162407
Catalog Page 2017
Shipping Weight 0.08 lbs
Country of Origin China *
Item Glass Door Magnetic Catch
Catch/Latch Type Magnetic
Catch/Latch Opening Action Push
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Plastic
Catch/Latch Finish Black Plastic
Catch/Latch Height 1-3/32"
Catch/Latch Width 1-19/32"
Catch/Latch Depth 5/8"
Pull Force 2.5 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.