Check Availability
  • MONROE PMP 

    Aluminum Folding Pull Handle with Matte Finish, Black; Hardware Not Included

  • Item # 4LAN5
  • Mfr. Model # PH-0302
Aluminum Folding Pull Handle with Matte Finish, Black; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAN5
Mfr. Model # PH-0302
UNSPSC #31162801
Catalog Page 2018
Shipping Weight 0.18 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material Aluminum
Finish Matte
Mounting Hole Center to Center 3"
Vert. Mounting Hole Ctr. to Ctr. 1-1/4"
Grip Dia. 1/4"
Screw Size 6
Color Black
Grip Height 23/32"
Hardware Not Included
Operating Temp. -50 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Welcome Sign In