Check Availability
  • MONROE PMP 

    304 Stainless Steel Folding Pull Handle with Natural Finish, Natural; Hardware Not Included

  • Item # 4LAR4
  • Mfr. Model # PH-0319
304 Stainless Steel Folding Pull Handle with Natural Finish, Natural; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAR4
Mfr. Model # PH-0319
UNSPSC #31162801
Shipping Weight 0.71 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) Y
Mounting Type Unthreaded Through Holes
Material 304 Stainless Steel
Finish Natural
Mounting Hole Center to Center 4-17/32"
Vert. Mounting Hole Ctr. to Ctr. 2-3/8"
Grip Dia. 51/64"
Screw Size 10
Load Capacity 992 lb.
Color Natural
Hardware Not Included
Operating Temp. -4 Degrees to 140 Degrees F
* This product's country of origin is subject to change

Welcome Sign In