Check Availability
  • MONROE PMP 

    304 Stainless Steel Folding Pull Handle with Natural Finish, Natural; Hardware Not Included

  • Item # 4LAL9
  • Mfr. Model # PH-0297
304 Stainless Steel Folding Pull Handle with Natural Finish, Natural; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAL9
Mfr. Model # PH-0297
UNSPSC #31162801
Catalog Page 2013
Shipping Weight 0.1 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Weld-On
Material 304 Stainless Steel
Finish Natural
Mounting Hole Center to Center 3-1/2"
Vert. Mounting Hole Ctr. to Ctr. 1-3/8"
Grip Dia. 1/4"
Color Natural
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions