Check Availability
  • MONROE PMP 

    304 Stainless Steel Folding Pull Handle with Natural Finish, Natural; Hardware Included

  • Item # 4LAK9
  • Mfr. Model # PH-0288
304 Stainless Steel Folding Pull Handle with Natural Finish, Natural; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAK9
Mfr. Model # PH-0288
UNSPSC #31162801
Catalog Page 2013
Shipping Weight 0.7 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material 304 Stainless Steel
Finish Natural
Mounting Hole Center to Center 4-3/4"
Vert. Mounting Hole Ctr. to Ctr. 2-3/4"
Grip Dia. 5/16"
Screw Size 10
Color Natural
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions