Check Availability
  • Handles and Pulls
  • MONROE PMP 

    300 Stainless Steel Folding Pull Handle with Natural Finish, Natural; Hardware Included

  • Item # 4LAL1
  • Mfr. Model # PH-0289
300 Stainless Steel Folding Pull Handle with Natural Finish, Natural; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LAL1
Mfr. Model # PH-0289
UNSPSC #31162801
Shipping Weight 0.76 lbs
Country of Origin China *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material 300 Stainless Steel
Finish Natural
Mounting Hole Center to Center 4-3/4"
Vert. Mounting Hole Ctr. to Ctr. 2-3/4"
Grip Dia. 9/16"
Screw Size 10
Color Natural
Hardware Included
Operating Temp. -50 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In