Check Availability
Unshielded Data Cable, Jacket Color: Gray, Number of Conductor Pairs:  4, 1000 ft. Length
  • MONOPRICE 

    Unshielded Data Cable, Jacket Color: Gray, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 425Y40
  • Mfr. Model # 18610
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 425Y40
Mfr. Model # 18610
UNSPSC #26121609
Shipping Weight 42.7 lbs
Country of Origin China *
Item Data Cable
Category Type 6
Plenum Rated No
Wire Size 23 AWG
Number of Conductor Pairs 4
Shielded / Unshielded Unshielded
Jacket Material PVC
Outside Dia. 0.305"
Length 1000 ft.
Package Type Spool
Frequency 250 MHz
Jacket Color Gray
Operating Temp. Range -20 Degrees to 70 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1-7/32"
Pulling Force 25 lb.
Standards UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
Green Environmental Attribute RoHS Compliant

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.