Check Availability
  • MONOPRICE 

    Unshielded Data Cable, Jacket Color: Blue, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 425Y38
  • Mfr. Model # 18608
Unshielded Data Cable, Jacket Color: Blue, Number of Conductor Pairs:  4, 1000 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425Y38
Mfr. Model # 18608
UNSPSC #26121609
Shipping Weight 42.8 lbs
Country of Origin China *
Item - Data Cable Category Cable
Category - Data Cable 6
Fire Rating - Data Cable Riser
Shielded No
Jacket Color Blue
Spool Length 1000 ft.
Package Type - Data Cable Spool
Conductor Size - Data Cable 23 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMR
Outside Dia. 0.305"
Solid / Stranded Solid
Frequency 250 MHz
Operating Temp. Range -20 Degrees to 70 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1-7/32"
Pulling Force 25 lb.
Standards UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.