Check Availability
  • MONOPRICE 

    Unshielded Data Cable, Jacket Color: Black, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 425Y37
  • Mfr. Model # 12807
Unshielded Data Cable, Jacket Color: Black, Number of Conductor Pairs:  4, 1000 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425Y37
Mfr. Model # 12807
UNSPSC #26121609
Shipping Weight 16.25 lbs
Country of Origin China *
Item - Data Cable Category Cable
Category - Data Cable 6
Fire Rating - Data Cable Riser
Shielded No
Jacket Color Black
Spool Length 1000 ft.
Package Type - Data Cable Box
Conductor Size - Data Cable 23 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMR
Outside Dia. 0.236"
Solid / Stranded Solid
Frequency 250 MHz
Operating Temp. Range -20 Degrees to 70 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 29/32"
Pulling Force 25 lb.
Standards UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.