Check Availability
  • MONOPRICE 

    Single Mode, Duplex, Fiber Optic Connector Type: LC/ST, 5m Length

  • Item # 13U517
  • Mfr. Model # 6842
Single Mode, Duplex, Fiber Optic Connector Type: LC/ST, 5m Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fiber Optic Patch Cables
• Clad dimension: 125µm Attenuation and bandwidth: 10 GB
Show More Close
 

Technical Specifications

Item # 13U517
Mfr. Model # 6842
UNSPSC #26121607
Catalog Page 351
Shipping Weight 0.1 lbs
Country of Origin Varies *
Item Fiber Optic Patch Cable
Fiber Optic Connector Type LC/ST
Single Mode/Multi-Mode Single Mode
Length 5m
Simplex/Duplex/Multifiber Duplex
Core Dimension 9
Jacket Color Yellow
Jacket Type PVC
Clad Dimension 125micron m
Bandwidth 10GB
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close