Check Availability
  • MONOPRICE 

    Silver Receiver, Plastic, Cable Type: Cat5, Cat6, Cat7, HDMI

  • Item # 20PV79
  • Mfr. Model # 10228
Silver Receiver, Plastic, Cable Type: Cat5, Cat6, Cat7, HDMI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PV79
Mfr. Model # 10228
UNSPSC #39121414
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Receiver
Number of Ports 3
Length 4.50"
Color Silver
Material Plastic
Cable Type Cat5, Cat6, Cat7, HDMI
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close