Check Availability
  • MONOPRICE 

    Server Cabinet, Mounting Style: Rack Mount, Load Rating: 550 lbs., 27.00" Width

  • Item # 20PW40
  • Mfr. Model # 10360
Server Cabinet, Mounting Style: Rack Mount, Load Rating:  550 lbs., 27.00" Width
Qty
  • Web Price
    $2,010.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PW40
Mfr. Model # 10360
UNSPSC #24102001
Shipping Weight 106.0 lbs
Country of Origin USA *
Item Server Cabinet
Mounting Style Rack Mount
Width 27.00"
Depth 31.00"
Load Rating 550 lbs.
Finish Powder Coated
Rack Units 8U
Includes Mounting Hardware
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms