Check Availability
  • MONOPRICE 

    Rack Shelf, For Use With Network Racks, Single Side Type

  • Item # 20PW21
  • Mfr. Model # 8629
Rack Shelf, For Use With Network Racks, Single Side Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PW21
Mfr. Model # 8629
UNSPSC #24102001
Shipping Weight 7.17 lbs
Country of Origin USA *
Item Rack Shelf
Type Single Side
Material of Construction Steel
Number of Ports 0
Number of 6-Packs 0
Finish Black
Height (Ft.) 1.28
Height (In.) 14.75
Width (In.) 3.5
Depth (In.) 14.5
Accessory Group Network
Color Black
For Use With Network Racks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions