Check Availability
  • MONOPRICE 

    Rack Bracket, For Use With Network Racks, Wall Mount Type

  • Item # 20PW26
  • Mfr. Model # 8626
Rack Bracket, For Use With Network Racks, Wall Mount Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PW26
Mfr. Model # 8626
UNSPSC #24102001
Shipping Weight 3.29 lbs
Country of Origin USA *
Item Rack Bracket
Type Wall Mount
Material of Construction Steel
Number of Ports 0
Number of 6-Packs 0
Finish Black
Height (Ft.) 0.20
Height (In.) 4
Width (In.) 7
Depth (In.) 4
Accessory Group Network
Color Black
For Use With Network Racks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions