Check Availability
  • MONOPRICE 

    Hinged Rack, Wall-Mount Type

  • Item # 20PW44
  • Mfr. Model # 10657
Hinged Rack, Wall-Mount Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PW44
Mfr. Model # 10657
UNSPSC #24102001
Shipping Weight 9.0 lbs
Country of Origin Taiwan *
Item Hinged Rack
Type Wall-Mount
Material of Construction Steel
Number of Ports 0
Width (In.) 2
Depth (In.) 22
Color Black
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions