Check Availability
  • MONOPRICE 

    HDMI Splitter, HDMI, 4 Ports

  • Item # 38F861
  • Mfr. Model # 8159
HDMI Splitter, HDMI, 4 Ports HDMI Splitter,HDMI,4 Ports HDMI Splitter,HDMI,4 Ports HDMI Splitter,HDMI,4 Ports HDMI Splitter,HDMI,4 Ports
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This splitter kit can distribute a video signal to multiple displays. It takes a single HDMI input and splits it into four Ethernet signals, which are then transmitted over a single Cat5E/Cat6 cable each to a distance of up to 164 ft. The receiver unit at the end then converts the signal back to HDMI for use by the display. The kit includes an amplifier splitter, four receiver units, five AC adapters, and mounting hardware.
Show More Close
 

Technical Specifications

Item # 38F861
Mfr. Model # 8159
UNSPSC #39121414
Shipping Weight 4.0 lbs
Country of Origin USA *
Item HDMI Splitter
Connection HDMI
Color Black
Hz 50/60
Package Quantity 1
Ports 4
* This product's country of origin is subject to change

Compliance and Restrictions