Check Availability
  • MONOPRICE 

    HDMI Extender, 3 Ports

  • Item # 20PV78
  • Mfr. Model # 10227
HDMI Extender, 3 Ports
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PV78
Mfr. Model # 10227
UNSPSC #39121414
Shipping Weight 1.87 lbs
Country of Origin USA *
Item HDMI Extender
Cable Type Cat5, Cat6, Cat7, HDMI
Connection RJ45/HDMI
Color Black
Features HD Base, T Compliance
Package Quantity 1
Ports 3
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close