Check Availability
  • MONOPRICE 

    Fluorescent Yellow Filament, ABS, 1.75mm Diameter

  • Item # 40LG39
  • Mfr. Model # 11550
Fluorescent Yellow Filament, ABS, 1.75mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LG39
Mfr. Model # 11550
UNSPSC #24141706
Shipping Weight 2.94 lbs
Country of Origin China *
Item Filament
Diameter 1.75mm
Material ABS
Color Fluorescent Yellow
Weight (1) 5 lb., (1) 10 lb., (1) 15 lb., (1) 20 lb., (1) 25 lb., (1) 30 lb., (1) 35 lb., (1) 40 lb., (1) 45 lb., (1) 50 lb.
Printed Parts Temp. Range -22 Degrees to 150 Degrees F
For Use With Mfr. No. 11614
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.