Check Availability
  • MONOPRICE 

    Cabinet, Mounting Style: Floor Mount, Load Rating: 2200 lbs., 40.00" Height, 25.00" Width

  • Item # 20PW63
  • Mfr. Model # 10349
Cabinet, Mounting Style: Floor Mount, Load Rating:  2200 lbs., 40.00" Height, 25.00" Width
Qty
  • Web Price
    $1,972.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PW63
Mfr. Model # 10349
UNSPSC #24102001
Shipping Weight 305.0 lbs
Country of Origin USA *
Item Cabinet
Mounting Style Floor Mount
Height 40.00"
Width 25.00"
Depth 88.00"
Load Rating 2200 lbs.
Finish Powder Coated
Rack Units 15U
Includes Mounting Hardware
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms