Check Availability
  • MONOPRICE 

    Blank Panel, For Use With Network Racks, Rack Mount Type

  • Item # 20PW32
  • Mfr. Model # 7264
Blank Panel, For Use With Network Racks, Rack Mount Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20PW32
Mfr. Model # 7264
UNSPSC #24102001
Shipping Weight 3.59 lbs
Country of Origin USA *
Item Blank Panel
Type Rack Mount
Material of Construction Steel
Number of Ports 0
Number of 6-Packs 0
Finish Black
Height (Ft.) 0.05
Height (In.) 1
Width (In.) 7.7
Accessory Group Network
Color Black
For Use With Network Racks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close