Check Availability
  • MONOPRICE 

    Black Quad Monitor Arm, Clamp Mount, 33 lb. Each Weight Capacity

  • Item # 45H804
  • Mfr. Model # 5559
Black Quad Monitor Arm, Clamp Mount, 33 lb. Each Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H804
Mfr. Model # 5559
UNSPSC #43212002
Shipping Weight 25.05 lbs
Country of Origin USA *
Item Quad Monitor Arm
Mount Clamp
Material Steel
Color Black
Monitor Capacity 4
Weight Capacity 33 lb. Each
Length 5"
Width 45"
Height 19"
For Use On Desk
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions